https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AEL-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5N3xpbWFnZS9qcGVnfGFHWmxMMmc1TWk4eE1EYzJPVFl3TkRnd05EWXpPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZGVEY5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8ODkwNDBhNjQzNWJmYjA3Mjk3YzhkMDhkNDVjMjM3NjllYjQzMDk0NGYxYTE5NGY3ODBmZDdiNDdjYmY5ZjI1Yw
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AEL-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5N3xpbWFnZS9qcGVnfGFHWmxMMmc1TWk4eE1EYzJPVFl3TkRnd05EWXpPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZGVEY5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8ODkwNDBhNjQzNWJmYjA3Mjk3YzhkMDhkNDVjMjM3NjllYjQzMDk0NGYxYTE5NGY3ODBmZDdiNDdjYmY5ZjI1Yw
NTN
NTN
AEL204-012D1
NTN NTN
Description
AEL204-012D1 INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD
Insert Bearing; 3/4" Bore; 1.22" Length Thru Bore; Narrow Inner Ring; 0.551" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Contour Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AEL204-012D1
BDI #
1213990
Details
25.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AEL204-012D1/p/1213990
Your Price
$ 25.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.191
EAN
4547359461985
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Contour Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
AEL204-012D1
Weight / LBS
0.35
Long Description
Insert Bearing; 3/4" Bore; 1.22" Length Thru Bore; Narrow Inner Ring; 0.551" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Contour Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

