

NTN
NTN
AEL205-100D2V18
NTN NTN
Description
AEL205-100D2V18 ; POR BEARING UNIT INSERT
Insert Bearing; 1" Bore; 1.221" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Contour Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AEL205-100D2V18
BDI #
17145993
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AEL205-100D2V18/p/17145993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
EAN
0692314397992
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Contour Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 1" Bore; 1.221" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Contour Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh