SEALMASTER
SEALMASTER
AR-2-012
SEALMASTER SEALMASTER
Description
AR-2-012 INSERT BEARING ; GEN GOLD SET SCREW
Insert Bearing; 3/4" Bore; 1-7/32" Length Thru Bore; Wide Inner Ring; 49/64" Outer Race Width; Spherical; 2.062" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
701156
BDI #
352987
Details
300.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-2-012/p/352987
Your Price
$ 300.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.265
EAN
0662461009451
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-2-012
Manufacturer Internal Number
701156
Weight / LBS
0.8
Long Description
Insert Bearing; 3/4" Bore; 1-7/32" Length Thru Bore; Wide Inner Ring; 49/64" Outer Race Width; Spherical; 2.062" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Outside Diameter
2.062 Inch | 52.375 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.766 Inch | 19.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



