https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ART-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NnxpbWFnZS9qcGVnfGFHTmhMMmhtWWk4eE1EYzJOak0wTURrNE1EYzJOaTlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMEZTVkY5RFExOVRVRjh6TURCNE16QXdMbXB3Wnd8NTUyZjY3Nzc1NTVlMzE5MmNkMmZlY2QyMDMwNjIxYWNhMTVkNGRiZmNlY2E1NmE3MWU2YjI5ZTJiNzI4OTZkNg
https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ART-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NnxpbWFnZS9qcGVnfGFHTmhMMmhtWWk4eE1EYzJOak0wTURrNE1EYzJOaTlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMEZTVkY5RFExOVRVRjh6TURCNE16QXdMbXB3Wnd8NTUyZjY3Nzc1NTVlMzE5MmNkMmZlY2QyMDMwNjIxYWNhMTVkNGRiZmNlY2E1NmE3MWU2YjI5ZTJiNzI4OTZkNg
SEALMASTER
SEALMASTER
AR-2-012TC
SEALMASTER SEALMASTER
Description
AR-2-012TC ; SEALMASTER BEARING
Insert Bearing; 3/4" Bore; 1-9/32" Length Thru Bore; Wide Inner Ring; 49/64" Outer Race Width; Spherical; 2.062" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
705967
BDI #
352990
Details
389.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-2-012TC/p/352990
Your Price
$ 389.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.409
EAN
0662461034309
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Skwezloc | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-2-012TC
Manufacturer Internal Number
705967
Weight / LBS
0.9
Long Description
Insert Bearing; 3/4" Bore; 1-9/32" Length Thru Bore; Wide Inner Ring; 49/64" Outer Race Width; Spherical; 2.062" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.766 Inch | 19.456 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.062 Inch | 52.375 Millimeter
Length Thru Bore
1.281 Inch | 32.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

