SEALMASTER
SEALMASTER
AR-2-18
SEALMASTER SEALMASTER
Description
AR-2-18 INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 1-1/2" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 1-11/64" Outer Race Width; Spherical; 3-3/8" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
701168
BDI #
353020
Details
627.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-2-18/p/353020
Your Price
$ 627.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.191
EAN
0662461009567
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-2-18
Manufacturer Internal Number
701168
Weight / LBS
2.8
Long Description
Insert Bearing; 1-1/2" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 1-11/64" Outer Race Width; Spherical; 3-3/8" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.172 Inch | 29.769 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Length Thru Bore
1.938 Inch | 49.22 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh