

SEALMASTER
SEALMASTER
AR-2-22
SEALMASTER SEALMASTER
Description
AR-2-22 ; AR INSERTS (B&C BORE NON-DFS)
Insert Bearing; 2-1/8" Bore; 2-3/16" Length Thru Bore; Wide Inner Ring; 1-17/64" Outer Race Width; Spherical; 4-1/4" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
701178
BDI #
356123
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-2-22/p/356123
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.998
EAN
0662461009666
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-2-22
Manufacturer Internal Number
701178
Weight / LBS
4.4
Long Description
Insert Bearing; 2-1/8" Bore; 2-3/16" Length Thru Bore; Wide Inner Ring; 1-17/64" Outer Race Width; Spherical; 4-1/4" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.266 Inch | 32.156 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh