https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ART-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NnxpbWFnZS9qcGVnfGFHTmhMMmhtWWk4eE1EYzJOak0wTURrNE1EYzJOaTlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMEZTVkY5RFExOVRVRjh6TURCNE16QXdMbXB3Wnd8NTUyZjY3Nzc1NTVlMzE5MmNkMmZlY2QyMDMwNjIxYWNhMTVkNGRiZmNlY2E1NmE3MWU2YjI5ZTJiNzI4OTZkNg
https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ART-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NnxpbWFnZS9qcGVnfGFHTmhMMmhtWWk4eE1EYzJOak0wTURrNE1EYzJOaTlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMEZTVkY5RFExOVRVRjh6TURCNE16QXdMbXB3Wnd8NTUyZjY3Nzc1NTVlMzE5MmNkMmZlY2QyMDMwNjIxYWNhMTVkNGRiZmNlY2E1NmE3MWU2YjI5ZTJiNzI4OTZkNg
SEALMASTER
SEALMASTER
AR-2-24T
SEALMASTER SEALMASTER
Description
AR-2-24T INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 2-1/4" Bore; 2-5/8" Length Thru Bore; Wide Inner Ring; 1-21/64" Outer Race Width; Spherical; 4-23/32" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
705601
BDI #
356125
Details
3546.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-2-24T/p/356125
Your Price
$ 3,546.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
3.178
EAN
0662461031469
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Skwezloc | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-2-24T
Manufacturer Internal Number
705601
Weight / LBS
7
Long Description
Insert Bearing; 2-1/4" Bore; 2-5/8" Length Thru Bore; Wide Inner Ring; 1-21/64" Outer Race Width; Spherical; 4-23/32" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outer Race Width
1.328 Inch | 33.731 Millimeter
Outside Diameter
4.719 Inch | 119.863 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

