Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AR-2-27D https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ARD-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5N3xpbWFnZS9qcGVnfGFHSm1MMmd5WWk4eE1EYzJPRGN3TURnd01UQTFOQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMEZTUkY5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8YjlmM2VkZTk2YTQ0YmExMzFhYzM1YzY4OTdmMmQwYmI3MWI1NjY0NWRhOWZmOTc4ZmI3OTlmMzllYWJjMjVhOA
353037 Insert Bearings Spherical OD 

SEALMASTER SEALMASTER

AR-2-27D

Description

AR-2-27D ; AR INSERTS (A BORE NON-DFS)

Insert Bearing; 2-7/16" Bore; 3-1/8" Length Thru Bore; Wide Inner Ring; 1-29/64" Outer Race Width; Spherical; 5.17" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

702234

BDI #
353037

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.783
EAN
0662461016367
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Double Set Screw | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-2-27D
Manufacturer Internal Number
702234
Weight / LBS
6.13
Long Description
Insert Bearing; 2-7/16" Bore; 3-1/8" Length Thru Bore; Wide Inner Ring; 1-29/64" Outer Race Width; Spherical; 5.17" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
5.17 Inch | 131.318 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Outer Race Width
1.453 Inch | 36.906 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh