SEALMASTER
SEALMASTER
AR-204TMC
SEALMASTER SEALMASTER
Description
AR-204TMC INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 20MM Bore; 33MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 52.375MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
704233
BDI #
356575
Details
385.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-204TMC/p/356575
Your Price
$ 385.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.409
EAN
0662461254219
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Skwezloc | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-204TMC
Manufacturer Internal Number
704233
Weight / LBS
0.4
Long Description
Insert Bearing; 20MM Bore; 33MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 52.375MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.062 Inch | 52.375 Millimeter
Length Thru Bore
1.299 Inch | 33 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



