

SEALMASTER
SEALMASTER
AR-207TM
SEALMASTER SEALMASTER
Description
AR-207TM ; METRIC-AR ER FB NP SC SF SFC S
Insert Bearing; 35MM Bore; 44MM Length Thru Bore; Wide Inner Ring; 26MM Outer Race Width; Spherical; 79.756MM Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
704105
BDI #
356579
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-207TM/p/356579
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.09
EAN
0662461253489
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Skwezloc | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-207TM
Manufacturer Internal Number
704105
Weight / LBS
1.1
Long Description
Insert Bearing; 35MM Bore; 44MM Length Thru Bore; Wide Inner Ring; 26MM Outer Race Width; Spherical; 79.756MM Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.732 Inch | 44 Millimeter
Outside Diameter
3.14 Inch | 79.756 Millimeter
Outer Race Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh