https://www.bdiexpress.com/medias/INDMORINSERT-BAL-AR-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NnxpbWFnZS9qcGVnfGFHUXpMMmc1T0M4eE1EYzJOalU0TlRneU16STJNaTlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMEZTWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDBkYzE3YTMwZTc0YzJkOTgzNGY5ZGI2OWM4ZDY5MWQ5NDI2NTViYWUwOTM5NGFjY2U2YmFmNjU2NmRhYWY3NzQ
https://www.bdiexpress.com/medias/INDMORINSERT-BAL-AR-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NnxpbWFnZS9qcGVnfGFHUXpMMmc1T0M4eE1EYzJOalU0TlRneU16STJNaTlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMEZTWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDBkYzE3YTMwZTc0YzJkOTgzNGY5ZGI2OWM4ZDY5MWQ5NDI2NTViYWUwOTM5NGFjY2U2YmFmNjU2NmRhYWY3NzQ
SEALMASTER
SEALMASTER
AR-3-215
SEALMASTER SEALMASTER
Description
AR-3-215 INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 2-15/16" Bore; 3-1/4" Length Thru Bore; Wide Inner Ring; 1-53/64" Outer Race Width; Spherical; 5-7/8" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
701212
BDI #
353061
Details
3972.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-3-215/p/353061
Your Price
$ 3,972.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
5.539
EAN
0662461009925
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-3-215
Manufacturer Internal Number
701212
Weight / LBS
12.2
Long Description
Insert Bearing; 2-15/16" Bore; 3-1/4" Length Thru Bore; Wide Inner Ring; 1-53/64" Outer Race Width; Spherical; 5-7/8" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.828 Inch | 46.431 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

