Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AR-3-315D https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ARD-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5N3xpbWFnZS9qcGVnfGFHSm1MMmd5WWk4eE1EYzJPRGN3TURnd01UQTFOQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMEZTUkY5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8YjlmM2VkZTk2YTQ0YmExMzFhYzM1YzY4OTdmMmQwYmI3MWI1NjY0NWRhOWZmOTc4ZmI3OTlmMzllYWJjMjVhOA
356155 Insert Bearings Spherical OD 

SEALMASTER SEALMASTER

AR-3-315D

Description

AR-3-315D INSERT BEARING ; NON-RETURNABLE

Insert Bearing; 3-15/16" Bore; 5-3/8" Length Thru Bore; Wide Inner Ring; 2-33/64" Outer Race Width; Spherical; 8-1/16" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

702267

BDI #
356155

Details

20322.2 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 20,322.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
15.59
EAN
0662461016466
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Double Set Screw | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-3-315D
Manufacturer Internal Number
702267
Weight / LBS
34.34
Long Description
Insert Bearing; 3-15/16" Bore; 5-3/8" Length Thru Bore; Wide Inner Ring; 2-33/64" Outer Race Width; Spherical; 8-1/16" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
8.063 Inch | 204.8 Millimeter
Outer Race Width
2.516 Inch | 63.906 Millimeter
Length Thru Bore
5.375 Inch | 136.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh