

SEALMASTER
SEALMASTER
AR-307
SEALMASTER SEALMASTER
Description
AR-307 ; AR INSERTS (B&C BORE NON-DFS)
Insert Bearing; 35MM Bore; 49.225MM Length Thru Bore; Wide Inner Ring; 29.769MM Outer Race Width; Spherical; 85.725MM Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
713898
BDI #
356162
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-307/p/356162
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.271
EAN
0662461071076
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-307
Manufacturer Internal Number
713898
Weight / LBS
2.8
Long Description
Insert Bearing; 35MM Bore; 49.225MM Length Thru Bore; Wide Inner Ring; 29.769MM Outer Race Width; Spherical; 85.725MM Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.938 Inch | 49.22 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Outer Race Width
1.172 Inch | 29.769 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh