https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AR-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2NnxpbWFnZS9qcGVnfGFEVXhMMmhrWmk4eE1EYzNNRGt6TlRjME1qUTVOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZTWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDc1ZDU5YWZhNzI0NDVkODZhODZhMDM2NDA2YTVmNjNiMzcyNWM4ZDE1OTY3NGQ3NjNlMWIwNjE2MzRlNmNmNDc
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AR-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2NnxpbWFnZS9qcGVnfGFEVXhMMmhrWmk4eE1EYzNNRGt6TlRjME1qUTVOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZTWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDc1ZDU5YWZhNzI0NDVkODZhODZhMDM2NDA2YTVmNjNiMzcyNWM4ZDE1OTY3NGQ3NjNlMWIwNjE2MzRlNmNmNDc
NTN
NTN
AR205-100C3/L014
NTN NTN
Description
AR205-100C3/L014 ; POR COMPLETE BEARING UNIT
Insert Bearing; 1" Bore; 1-1/16" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AR205-100C3/L014
BDI #
17146183
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR205-100C3-L014/p/17146183
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.15
EAN
0692314400586
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Steel Cage | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.328
Long Description
Insert Bearing; 1" Bore; 1-1/16" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

