https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AS-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2MnxpbWFnZS9qcGVnfGFEQXdMMmd6T1M4eE1EYzJPVFkzTXpNMU5USTVOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZUWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDM2NTFlNmE5NjRjMDE0NGJlYWVhYjQxZmYyZDNhNGUyYzVmMWM5NThmYWY3ZDYxZjBiN2VlODI4N2Q5ODdkMGY
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AS-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2MnxpbWFnZS9qcGVnfGFEQXdMMmd6T1M4eE1EYzJPVFkzTXpNMU5USTVOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZUWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDM2NTFlNmE5NjRjMDE0NGJlYWVhYjQxZmYyZDNhNGUyYzVmMWM5NThmYWY3ZDYxZjBiN2VlODI4N2Q5ODdkMGY
NTN
NTN
AS206D1
NTN NTN
Description
AS206D1 INSERT BEARING ; STANDARD CLASS INSERT
Insert Bearing; 30MM Bore; 29MM Length Thru Bore; Narrow Inner Ring; 16MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AS206D1
BDI #
1214708
Details
33.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AS206D1/p/1214708
Your Price
$ 33.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.26
EAN
4547359021769
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Contour Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.55116
Long Description
Insert Bearing; 30MM Bore; 29MM Length Thru Bore; Narrow Inner Ring; 16MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

