https://www.bdiexpress.com/medias/INDHUBINSERT-BAL-B250-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxOXxpbWFnZS9qcGVnfGFHTmtMMmhoTkM4eE1EYzNNRGc1TnpNek9ETTVPQzlKVGtSSVZVSkpUbE5GVWxSZlFrRk1YMEl5TlRCZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfDkxMjAyODg2ZDI3NTBhZWE1MmViNWFmODI2NmJlZGIxYzZjZGQzNDBhODVmMmIwZTc0YTNlNjlhZjU2MDhhNzI
https://www.bdiexpress.com/medias/INDHUBINSERT-BAL-B250-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxOXxpbWFnZS9qcGVnfGFHTmtMMmhoTkM4eE1EYzNNRGc1TnpNek9ETTVPQzlKVGtSSVZVSkpUbE5GVWxSZlFrRk1YMEl5TlRCZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfDkxMjAyODg2ZDI3NTBhZWE1MmViNWFmODI2NmJlZGIxYzZjZGQzNDBhODVmMmIwZTc0YTNlNjlhZjU2MDhhNzI
HUB CITY
HUB CITY
B250 X 1/2
HUB CITY HUB CITY
Description
NOT AVAILABLE IN CANADA ; POR
Insert Bearing; 1/2" Bore; 0.87" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
1320111031
BDI #
484539
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/B250-X-1-2/p/484539
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0662798272528
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Nitrile Rubber Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Polyamide Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
27252
Weight / LBS
0.3
Long Description
Insert Bearing; 1/2" Bore; 0.87" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Length Thru Bore
0.87 Inch | 22.1 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

