Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BE20-XL https://www.bdiexpress.com/medias/INDINAINSERT-BAL-BE-SM-SR-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1MnxpbWFnZS9qcGVnfGFEbGhMMmcxWVM4eE1EYzJOamszTlRNMk9USTBOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMEpGWDFOTlgxTlNYMU5RWHpNd01IZ3pNREF1YW5Cbnw5Njk3NmE5MGM2Y2U1NjE0OWY1MWM1NTBkMWY5ZjZmNWRiMzJhNGZlNGIzZTAzN2Q1NDNkOTU2OTFiODY1NTc1
1411465 Insert Bearings Spherical OD 

INA INA

BE20-XL

Description

BE20-XL X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR

Insert Bearing; 20MM Bore; 14MM Length Thru Bore; Narrow Inner Ring; 14MM Outer Race Width; Spherical; 55MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Shaft Mount Mounting Method; Snap Ring; Ball Bearing Rolling Element

Part #

BE20-XL

BDI #
1411465

Details

120.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 120.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.188
EAN
4012802824278
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | With Steel Aligning Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
BE20
Weight / LBS
0.419
Long Description
Insert Bearing; 20MM Bore; 14MM Length Thru Bore; Narrow Inner Ring; 14MM Outer Race Width; Spherical; 55MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Shaft Mount Mounting Method; Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.551 Inch | 14 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh