https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-CS-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NnxpbWFnZS9qcGVnfGFERTNMMmhqTVM4eE1EYzNNREl4TkRrME5EYzVPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YME5UWDFOTlgxTlFYek13TUhnek1EQXVhbkJufGJlYTUxZGVlNWExNzZhMGQyMmI2ZTRjNTdjNGExYTQzNGVlMjM3ZTQ5MThmNzBkY2Q3MTBjZDc5YzdlZTE4MjQ
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-CS-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NnxpbWFnZS9qcGVnfGFERTNMMmhqTVM4eE1EYzNNREl4TkRrME5EYzVPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YME5UWDFOTlgxTlFYek13TUhnek1EQXVhbkJufGJlYTUxZGVlNWExNzZhMGQyMmI2ZTRjNTdjNGExYTQzNGVlMjM3ZTQ5MThmNzBkY2Q3MTBjZDc5YzdlZTE4MjQ
NTN
NTN
CS200LLU
NTN NTN
Description
CS200LLU INSERT BEARING ; 10MM ID 30MM OD 9MM W DOUBLE SEALED
Insert Bearing; 10MM Bore; 9MM Length Thru Bore; Standard Inner Ring; 9MM Outer Race Width; Spherical; 30MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
CS200LLU
BDI #
1216341
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/CS200LLU/p/1216341
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.03
EAN
4547359056600
Product Group - BDI
M06110
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
CS200LLU
Weight / LBS
0.066
Long Description
Insert Bearing; 10MM Bore; 9MM Length Thru Bore; Standard Inner Ring; 9MM Outer Race Width; Spherical; 30MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.181 Inch | 30 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Length Thru Bore
0.354 Inch | 9 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

