Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CS201LLU https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-CS-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NnxpbWFnZS9qcGVnfGFERTNMMmhqTVM4eE1EYzNNREl4TkRrME5EYzVPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YME5UWDFOTlgxTlFYek13TUhnek1EQXVhbkJufGJlYTUxZGVlNWExNzZhMGQyMmI2ZTRjNTdjNGExYTQzNGVlMjM3ZTQ5MThmNzBkY2Q3MTBjZDc5YzdlZTE4MjQ
1216342 Insert Bearings Spherical OD 

NTN NTN

CS201LLU

Description

CS201LLU INSERT BEARING ; NON-RETURNABLE 12MM ID 32MM OD 10MM W

Insert Bearing; 12MM Bore; 10MM Length Thru Bore; Standard Inner Ring; 10MM Outer Race Width; Spherical; 32MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

CS201LLU

BDI #
1216342

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.035
EAN
4547359056617
Product Group - BDI
M06110
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
CS201LLU
Weight / LBS
0.088
Long Description
Insert Bearing; 12MM Bore; 10MM Length Thru Bore; Standard Inner Ring; 10MM Outer Race Width; Spherical; 32MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh