Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CS202LLU https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-CS-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NnxpbWFnZS9qcGVnfGFERTNMMmhqTVM4eE1EYzNNREl4TkRrME5EYzVPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YME5UWDFOTlgxTlFYek13TUhnek1EQXVhbkJufGJlYTUxZGVlNWExNzZhMGQyMmI2ZTRjNTdjNGExYTQzNGVlMjM3ZTQ5MThmNzBkY2Q3MTBjZDc5YzdlZTE4MjQ
1216343 Insert Bearings Spherical OD 

NTN NTN

CS202LLU

Description

CS202LLU INSERT BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SEALED

Insert Bearing; 15MM Bore; 11MM Length Thru Bore; Standard Inner Ring; 11MM Outer Race Width; Spherical; 35MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

CS202LLU

BDI #
1216343

Details

21.89 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.041
EAN
4547359056624
Product Group - BDI
M06110
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
CS202LLU
Weight / LBS
0.088
Long Description
Insert Bearing; 15MM Bore; 11MM Length Thru Bore; Standard Inner Ring; 11MM Outer Race Width; Spherical; 35MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.433 Inch | 11 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter
Length Thru Bore
0.433 Inch | 11 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh