https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-CS-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NnxpbWFnZS9qcGVnfGFERTNMMmhqTVM4eE1EYzNNREl4TkRrME5EYzVPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YME5UWDFOTlgxTlFYek13TUhnek1EQXVhbkJufGJlYTUxZGVlNWExNzZhMGQyMmI2ZTRjNTdjNGExYTQzNGVlMjM3ZTQ5MThmNzBkY2Q3MTBjZDc5YzdlZTE4MjQ
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-CS-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NnxpbWFnZS9qcGVnfGFERTNMMmhqTVM4eE1EYzNNREl4TkRrME5EYzVPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YME5UWDFOTlgxTlFYek13TUhnek1EQXVhbkJufGJlYTUxZGVlNWExNzZhMGQyMmI2ZTRjNTdjNGExYTQzNGVlMjM3ZTQ5MThmNzBkY2Q3MTBjZDc5YzdlZTE4MjQ
NTN
NTN
CS205LLU
NTN NTN
Description
CS205LLU INSERT BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SEALED
Insert Bearing; 25MM Bore; 15MM Length Thru Bore; Standard Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
CS205LLU
BDI #
1216352
Details
27.7
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/CS205LLU/p/1216352
Your Price
$ 27.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.121
EAN
4547359056761
Product Group - BDI
M06110
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
CS205LLU
Weight / LBS
0.287
Long Description
Insert Bearing; 25MM Bore; 15MM Length Thru Bore; Standard Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

