

NTN
NTN
EX314-34G2
NTN NTN
Description
NTN EX314-34G2
Insert Bearing; 2-3/4" Bore; 2.689" Length Thru Bore; Wide Inner Ring; 1.575" Outer Race Width; Spherical; 5-29/32" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
EX314-34G2
BDI #
15046622
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/EX314-34G2/p/15046622
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
Product Group - BDI
B00234
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 2-3/4" Bore; 2.689" Length Thru Bore; Wide Inner Ring; 1.575" Outer Race Width; Spherical; 5-29/32" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.575 Inch | 40 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
2.689 Inch | 68.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh