https://www.bdiexpress.com/medias/INDEDTINSERT-FA-7-LK-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjh8aW1hZ2UvanBlZ3xhRGcyTDJoalpDOHhNREl5TlRVNU1URTRPVFV6TkM5SlRrUkZSRlJKVGxORlVsUmZSa0ZmTjE5TVMxOVRVMTh6TURCNE16QXdMbXB3Wnd8ODUyYjUwNTJkZDI3MmFmMWI5NWUyMDdiMmQ2OTE3MGI2MDhhYzE3N2YxNWEwODgxNzNmZDc5MTIzY2EwNTcxZA
https://www.bdiexpress.com/medias/INDEDTINSERT-FA-7-LK-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjh8aW1hZ2UvanBlZ3xhRGcyTDJoalpDOHhNREl5TlRVNU1URTRPVFV6TkM5SlRrUkZSRlJKVGxORlVsUmZSa0ZmTjE5TVMxOVRVMTh6TURCNE16QXdMbXB3Wnd8ODUyYjUwNTJkZDI3MmFmMWI5NWUyMDdiMmQ2OTE3MGI2MDhhYzE3N2YxNWEwODgxNzNmZDc5MTIzY2EwNTcxZA
EDT CORP
EDT CORP
FAIUA7-11M-LK
EDT CORP EDT CORP
Description
FAIUA7-11M-LK SELF-ALIGNING INSERT BRG ; 40MM OD
Insert Bearing; 11MM Bore; 35.1MM Length Thru Bore; Wide Inner Ring; Spherical; 40MM Outside Diameter; Not Relubricatable; Double Lock Collar Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
FAIUA7-11M-LK
BDI #
22529464
Details
457.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/FAIUA7-11M-LK/p/22529464
Your Price
$ 457.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.01
EAN
0883450516877
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Poly-Round | White Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.2
Long Description
Insert Bearing; 11MM Bore; 35.1MM Length Thru Bore; Wide Inner Ring; Spherical; 40MM Outside Diameter; Not Relubricatable; Double Lock Collar Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Bore
0.433 Inch | 11 Millimeter
Length Thru Bore
1.382 Inch | 35.1 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

