https://www.bdiexpress.com/medias/INDTIMINSERT-BAL-G-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MzZ8aW1hZ2UvanBlZ3xhR0U1TDJobU15OHhNREl5TlRVMk56a3lOREkxTkM5SlRrUlVTVTFKVGxORlVsUmZRa0ZNWDBkZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfGVjMGU1Y2FiZTQ2NTNlMjQyNWMxNDg3MWQ0NjU0YTRhZjI3ZDQ0MDJhZWNiMjdmN2E5NjRhMWU2ODdjMWU5ODI
https://www.bdiexpress.com/medias/INDTIMINSERT-BAL-G-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MzZ8aW1hZ2UvanBlZ3xhR0U1TDJobU15OHhNREl5TlRVMk56a3lOREkxTkM5SlRrUlVTVTFKVGxORlVsUmZRa0ZNWDBkZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfGVjMGU1Y2FiZTQ2NTNlMjQyNWMxNDg3MWQ0NjU0YTRhZjI3ZDQ0MDJhZWNiMjdmN2E5NjRhMWU2ODdjMWU5ODI
TIMKEN
TIMKEN
G1307NPPB2 A4368
TIMKEN TIMKEN
Description
G1307NPPB2 A4368 BEARING COLLAR ; 3.43IN BORE X 5.9IN OD X 3.06IN W
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 3.06" Outer Race Width; Spherical; 5.9" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
G1307NPPB2 A4368
BDI #
1356201
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/G1307NPPB2-A4368/p/1356201
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
3.589
EAN
0087796210011
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
7.91
Long Description
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 3.06" Outer Race Width; Spherical; 5.9" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
5.9 Inch | 149.86 Millimeter
Outer Race Width
3.06 Inch | 77.724 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


