https://www.bdiexpress.com/medias/INDINAINSERT-BAL-EKRRB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTF8aW1hZ2UvanBlZ3xhRGcwTDJoa01pOHhNREF5T0RVM01UUXlOamcwTmk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDBWTFVsSkNYMFZEWDFOUVh6TXdNSGd6TURBdWFuQm58NTg0ODFjODdmNDhkYjA0NTI2MDg0NDg5Nzk0NWI4MTYwY2UyNGY5YzAwODFiYzA1MDg1YWE0M2UwM2I4Yzg3Yw
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-EKRRB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTF8aW1hZ2UvanBlZ3xhRGcwTDJoa01pOHhNREF5T0RVM01UUXlOamcwTmk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDBWTFVsSkNYMFZEWDFOUVh6TXdNSGd6TURBdWFuQm58NTg0ODFjODdmNDhkYjA0NTI2MDg0NDg5Nzk0NWI4MTYwY2UyNGY5YzAwODFiYzA1MDg1YWE0M2UwM2I4Yzg3Yw
INA
INA
GE30-XL-KRR-B
INA INA
Description
GE30-XL-KRR-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE 30MM BORE IR WID 62MM OD
Insert Bearing; 30MM Bore; 48.4MM Length Thru Bore; Wide Inner Ring; 18MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GE30-XL-KRR-B
BDI #
1411538
Details
107.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GE30-XL-KRR-B/p/1411538
Your Price
$ 107.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.389
EAN
4012802783728
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE30KRRB
Weight / LBS
0.838
Long Description
Insert Bearing; 30MM Bore; 48.4MM Length Thru Bore; Wide Inner Ring; 18MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.709 Inch | 18 Millimeter
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

