https://www.bdiexpress.com/medias/INDFAGINSERT-BAL-GE-DS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjN8aW1hZ2UvanBlZ3xhRFZsTDJnM1lTOHhNRFV5TURBd05qWTRPRGM1T0M5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDBkRlgwUlRYek13TUhnek1EQXVhbkJufGE2YWE1NWVmZmFmNDg1NjFjNDAzMzZkODk2ZDA2ZTEwNTM5ODNhZDA5Y2Y5MGMwMmNkOGM5MzRkZGRkNTNjYzk
https://www.bdiexpress.com/medias/INDFAGINSERT-BAL-GE-DS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjN8aW1hZ2UvanBlZ3xhRFZsTDJnM1lTOHhNRFV5TURBd05qWTRPRGM1T0M5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDBkRlgwUlRYek13TUhnek1EQXVhbkJufGE2YWE1NWVmZmFmNDg1NjFjNDAzMzZkODk2ZDA2ZTEwNTM5ODNhZDA5Y2Y5MGMwMmNkOGM5MzRkZGRkNTNjYzk
INA
INA
GLE20-XL-KRR-B
INA INA
Description
GLE20-XL-KRR-B X-LIFE RDL INSRT BALL BRG ; POR NON RETURNABLE 20MM ID X 47MM OD
Insert Bearing; 20MM Bore; 34.1MM Length Thru Bore; Wide Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Contact Seal; Drive Slot Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GLE20-XL-KRR-B
BDI #
1180624
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GLE20-XL-KRR-B/p/1180624
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.15
EAN
4012802799651
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Drive Slot
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.33069
Long Description
Insert Bearing; 20MM Bore; 34.1MM Length Thru Bore; Wide Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Contact Seal; Drive Slot Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

