https://www.bdiexpress.com/medias/INDFAGINSERT-BAL-GE-DS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjN8aW1hZ2UvanBlZ3xhRFZsTDJnM1lTOHhNRFV5TURBd05qWTRPRGM1T0M5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDBkRlgwUlRYek13TUhnek1EQXVhbkJufGE2YWE1NWVmZmFmNDg1NjFjNDAzMzZkODk2ZDA2ZTEwNTM5ODNhZDA5Y2Y5MGMwMmNkOGM5MzRkZGRkNTNjYzk
https://www.bdiexpress.com/medias/INDFAGINSERT-BAL-GE-DS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjN8aW1hZ2UvanBlZ3xhRFZsTDJnM1lTOHhNRFV5TURBd05qWTRPRGM1T0M5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDBkRlgwUlRYek13TUhnek1EQXVhbkJufGE2YWE1NWVmZmFmNDg1NjFjNDAzMzZkODk2ZDA2ZTEwNTM5ODNhZDA5Y2Y5MGMwMmNkOGM5MzRkZGRkNTNjYzk
INA
INA
GLE25-XL-KRR-B
INA INA
Description
GLE25-XL-KRR-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE W/ SET SREW
Insert Bearing; 25MM Bore; 34.9MM Length Thru Bore; Wide Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Contact Seal; Drive Slot Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GLE25-XL-KRR-B
BDI #
21551142
Details
91.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GLE25-XL-KRR-B/p/21551142
Your Price
$ 91.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.19
EAN
4012802799637
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Drive Slot
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.41888
Long Description
Insert Bearing; 25MM Bore; 34.9MM Length Thru Bore; Wide Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Contact Seal; Drive Slot Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.374 Inch | 34.9 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


