GLE50-XL-KRR-B https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GLE-DS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5MnxpbWFnZS9qcGVnfGFEazVMMmhsTmk4eE1EYzJOakUzTlRRek5qZ3pNQzlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMGRNUlY5RVUxOVRVRjh6TURCNE16QXdMbXB3Wnd8MDJlYTc2NDAxZmIyMmMxOWFhMDNjMGFiMTY5ZTg4ZmYxZWY1Mzk0MjkxMWJhNDQ0ODU4OTAzZDlhMjI3OWM4Ng
1411558 Insert Bearings Spherical OD 

INA INA

GLE50-XL-KRR-B

Description

GLE50-XL-KRR-B ROULEMENT AUTO-ALIGNEUR ; RADIAL

Insert Bearing; 50MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Drive Slot Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

GLE50-XL-KRR-B

BDI #
1411558

Details

207.23 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 207.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.75
EAN
4012802799538
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Drive Slot
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non Locating Bearing
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GLE50KRRB
Weight / LBS
1.68
Long Description
Insert Bearing; 50MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Drive Slot Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh