

TIMKEN
TIMKEN
GN307KRRB
TIMKEN TIMKEN
Description
GN307KRRB + COL INSERT BRG ; NON-RETURNABLE
Insert Bearing; 3-7/16" Bore; 4-9/16" Length Thru Bore; Wide Inner Ring; 1.772" Outer Race Width; Spherical; 7.48" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GN307KRRB + COL
BDI #
1356300
Details
3907.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GN307KRRB/p/1356300
Your Price
$ 3,907.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
9.134
EAN
0087796054226
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GN307KRRB
Weight / LBS
20.26
Long Description
Insert Bearing; 3-7/16" Bore; 4-9/16" Length Thru Bore; Wide Inner Ring; 1.772" Outer Race Width; Spherical; 7.48" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
4.563 Inch | 115.9 Millimeter
Outer Race Width
1.772 Inch | 45 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh