https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GNEKRRB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzMnxpbWFnZS9qcGVnfGFEbG1MMmd5Wmk4eE1EYzJOakl5TkRZMU5ETTJOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMGRPUlV0U1VrSmZSVU5mVTFCZk16QXdlRE13TUM1cWNHY3xiODRiNWIxNzYxYmFjZDk0MmZjNzhhZjgyZjcyMjBjNDQyMzMyZmFjZDA0YzEyNmYwNzAyNTljMGJlY2U2YmI2
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GNEKRRB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzMnxpbWFnZS9qcGVnfGFEbG1MMmd5Wmk4eE1EYzJOakl5TkRZMU5ETTJOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMGRPUlV0U1VrSmZSVU5mVTFCZk16QXdlRE13TUM1cWNHY3xiODRiNWIxNzYxYmFjZDk0MmZjNzhhZjgyZjcyMjBjNDQyMzMyZmFjZDA0YzEyNmYwNzAyNTljMGJlY2U2YmI2
INA
INA
GNE90-XL-KRR-B
INA INA
Description
GNE90-XL-KRR-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Insert Bearing; 90MM Bore; 101MM Length Thru Bore; Wide Inner Ring; 45MM Outer Race Width; Spherical; 190MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GNE90-XL-KRR-B
BDI #
1411560
Details
1572.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GNE90-XL-KRR-B/p/1411560
Your Price
$ 1,572.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
8.07
EAN
4012802809091
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GNE90KRRB
Weight / LBS
17.791
Long Description
Insert Bearing; 90MM Bore; 101MM Length Thru Bore; Wide Inner Ring; 45MM Outer Race Width; Spherical; 190MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.772 Inch | 45 Millimeter
Length Thru Bore
3.976 Inch | 101 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

