

INA
INA
GRAE45-XL-NPP-B
INA INA
Description
GRAE45-XL-NPP-B ROULEMENT AUTO-ALIGNEUR ; RADIAL
Insert Bearing; 45MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 22MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GRAE45-XL-NPP-B
BDI #
1411567
Details
159.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GRAE45-XL-NPP-B/p/1411567
Your Price
$ 159.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.69
EAN
4012802800739
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GRAE45NPPB
Weight / LBS
1.521
Long Description
Insert Bearing; 45MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 22MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh