https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GRAENPPB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyMXxpbWFnZS9qcGVnfGFEUXhMMmd5TXk4eE1EYzJPVGMxTURneE9EZzBOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMGRTUVVWT1VGQkNYMFZEWDFOUVh6TXdNSGd6TURBdWFuQm58NzdkYWFmNzFlZDNkNzBlMGY1M2U0ZDA3NjMzOGU2MTRhMzg4Y2M1ZTM4ZDUwOTY5ZGM4MDc3MTQ4NjUzZjY0ZA
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GRAENPPB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyMXxpbWFnZS9qcGVnfGFEUXhMMmd5TXk4eE1EYzJPVGMxTURneE9EZzBOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMGRTUVVWT1VGQkNYMFZEWDFOUVh6TXdNSGd6TURBdWFuQm58NzdkYWFmNzFlZDNkNzBlMGY1M2U0ZDA3NjMzOGU2MTRhMzg4Y2M1ZTM4ZDUwOTY5ZGM4MDc3MTQ4NjUzZjY0ZA
INA
INA
GRAE50-XL-NPP-B
INA INA
Description
GRAE50-XL-NPP-B ROULEMENT AUTO-ALIGNEUR ; RADIAL
Insert Bearing; 50MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GRAE50-XL-NPP-B
BDI #
1411568
Details
170.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GRAE50-XL-NPP-B/p/1411568
Your Price
$ 170.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.729
EAN
4012802800708
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GRAE50NPPB
Weight / LBS
1.698
Long Description
Insert Bearing; 50MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.866 Inch | 22 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

