https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBB-DBL-ST-SCRW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzF8aW1hZ2UvanBlZ3xhREF5TDJnM05DOHhNRGd5TVRRNE16WTVNakEyTWk5TlJsSlVTVTFDVWtkWVdGaGZTVUpDWDBSQ1RGOVRWRjlUUTFKWFh6TXdNSGd6TURBdWFuQm58NjcwYzU3ZDk3ZTJjMGVmYjRiNmQxMzM0OGMwOTNhNDFkOGNmMDc5YjM1MzlhZjM4NDU3ZGQwNjc3NjA2Y2UzOA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBB-DBL-ST-SCRW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzF8aW1hZ2UvanBlZ3xhREF5TDJnM05DOHhNRGd5TVRRNE16WTVNakEyTWk5TlJsSlVTVTFDVWtkWVdGaGZTVUpDWDBSQ1RGOVRWRjlUUTFKWFh6TXdNSGd6TURBdWFuQm58NjcwYzU3ZDk3ZTJjMGVmYjRiNmQxMzM0OGMwOTNhNDFkOGNmMDc5YjM1MzlhZjM4NDU3ZGQwNjc3NjA2Y2UzOA
TIMKEN
TIMKEN
GY1008KRRB
TIMKEN TIMKEN
Description
GY1008KRRB INSERT BALL BEARING
Insert Bearing; 1/2" Bore; 1-5/64" Length Thru Bore; Wide Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GY1008KRRB
BDI #
1356490
Details
66.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GY1008KRRB/p/1356490
Your Price
$ 66.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.154
EAN
0087796157866
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GY1008KRRB
Weight / LBS
0.34
Long Description
Insert Bearing; 1/2" Bore; 1-5/64" Length Thru Bore; Wide Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.078 Inch | 27.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

