https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBB-DBL-ST-SCRW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzF8aW1hZ2UvanBlZ3xhREF5TDJnM05DOHhNRGd5TVRRNE16WTVNakEyTWk5TlJsSlVTVTFDVWtkWVdGaGZTVUpDWDBSQ1RGOVRWRjlUUTFKWFh6TXdNSGd6TURBdWFuQm58NjcwYzU3ZDk3ZTJjMGVmYjRiNmQxMzM0OGMwOTNhNDFkOGNmMDc5YjM1MzlhZjM4NDU3ZGQwNjc3NjA2Y2UzOA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBB-DBL-ST-SCRW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzF8aW1hZ2UvanBlZ3xhREF5TDJnM05DOHhNRGd5TVRRNE16WTVNakEyTWk5TlJsSlVTVTFDVWtkWVdGaGZTVUpDWDBSQ1RGOVRWRjlUUTFKWFh6TXdNSGd6TURBdWFuQm58NjcwYzU3ZDk3ZTJjMGVmYjRiNmQxMzM0OGMwOTNhNDFkOGNmMDc5YjM1MzlhZjM4NDU3ZGQwNjc3NjA2Y2UzOA
TIMKEN
TIMKEN
GYA008RRB
TIMKEN TIMKEN
Description
GYA008RRB INSERT BRG ; 1/5" BORE NARROW IR 1.575" OD
Insert Bearing; 1/2" Bore; 15/16" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GYA008RRB
BDI #
1356526
Details
45.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GYA008RRB/p/1356526
Your Price
$ 45.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.09
EAN
0087796052994
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GYA008RRB
Weight / LBS
0.19
Long Description
Insert Bearing; 1/2" Bore; 15/16" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

