https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-GYA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0MjN8aW1hZ2UvanBlZ3xhR0kyTDJnd09DOHhNREl5TlRVMk5USTNNREEwTmk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDBkWlFWOVRVMTh6TURCNE16QXdMbXB3Wnd8MWFkZGI4YzQ2ZmM5NzBiODJkN2VkZWFiMTNiMTAzMjYyYjdjZWYxNWMxZjdjM2M1Y2YzMjIyYjk3ZDMwYzAwOA
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-GYA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0MjN8aW1hZ2UvanBlZ3xhR0kyTDJnd09DOHhNREl5TlRVMk5USTNNREEwTmk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDBkWlFWOVRVMTh6TURCNE16QXdMbXB3Wnd8MWFkZGI4YzQ2ZmM5NzBiODJkN2VkZWFiMTNiMTAzMjYyYjdjZWYxNWMxZjdjM2M1Y2YzMjIyYjk3ZDMwYzAwOA
SKF
SKF
GYA015-RRB
SKF SKF
Description
GYA015-RRB INSERT BALL BEARING ; NON-RETURNABLE
Insert Bearing; 15/16" Bore; 1-7/64" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GYA015-RRB
BDI #
1302561
Details
71.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GYA015-RRB/p/1302561
Your Price
$ 71.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.187
EAN
0085311167406
Product Group - BDI
B00308
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Long Description
Insert Bearing; 15/16" Bore; 1-7/64" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
1.109 Inch | 28.169 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

