https://www.bdiexpress.com/medias/INDFAGINSERT-BAL-GE-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMTF8aW1hZ2UvanBlZ3xhRFU1TDJoaU9TOHhNRFV5TURBd016a3pOakk0Tmk5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDBkRlgxTlRYek13TUhnek1EQXVhbkJufDBmMGMyYjM5MzNmNjVlMGEzMjM3NTNiYTg3NTQ5YTY1NWY2NzAyYWY1YzQwNjJhYWE2Y2NhNGE0MTM4NzQzOTE
https://www.bdiexpress.com/medias/INDFAGINSERT-BAL-GE-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMTF8aW1hZ2UvanBlZ3xhRFU1TDJoaU9TOHhNRFV5TURBd016a3pOakk0Tmk5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDBkRlgxTlRYek13TUhnek1EQXVhbkJufDBmMGMyYjM5MzNmNjVlMGEzMjM3NTNiYTg3NTQ5YTY1NWY2NzAyYWY1YzQwNjJhYWE2Y2NhNGE0MTM4NzQzOTE
INA
INA
GYE16-XL-KRR-B
INA INA
Description
GYE16-XL-KRR-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE W/ SET SREW
Insert Bearing; 16MM Bore; 27.4MM Length Thru Bore; Wide Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GYE16-XL-KRR-B
BDI #
1180721
Details
69.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GYE16-XL-KRR-B/p/1180721
Your Price
$ 69.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.094
EAN
4012802821482
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.20723
Long Description
Insert Bearing; 16MM Bore; 27.4MM Length Thru Bore; Wide Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.63 Inch | 16 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Length Thru Bore
1.079 Inch | 27.4 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

