https://www.bdiexpress.com/medias/INDDODINSERT-BAL-DL-CC-SP-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MDh8aW1hZ2UvanBlZ3xhR000TDJoak1TOHhNRFF5TWpRM016RTVOVFUxTUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBSTVgwTkRYMU5RWHpGZk16QXdlRE13TUM1cWNHY3w5YjQzMzJhNGI2NDY2ZjNmN2U1NTYwNzFlMzFiZWM2N2U5OTE0M2NlMzU4NjFhZGQwYjBkZDVmYzE1OGJlM2Vi
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-DL-CC-SP-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MDh8aW1hZ2UvanBlZ3xhR000TDJoak1TOHhNRFF5TWpRM016RTVOVFUxTUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBSTVgwTkRYMU5RWHpGZk16QXdlRE13TUM1cWNHY3w5YjQzMzJhNGI2NDY2ZjNmN2U1NTYwNzFlMzFiZWM2N2U5OTE0M2NlMzU4NjFhZGQwYjBkZDVmYzE1OGJlM2Vi
DODGE
DODGE
INS-DL-45M-CR
DODGE DODGE
Description
INS-DL-45M-CR INSERT BALL BRG
Insert Bearing; 45MM Bore; 50.8MM Length Thru Bore; Wide Inner Ring; 22.2MM Outer Race Width; Spherical; 85.8MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
126698
BDI #
259321
Details
516.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-DL-45M-CR/p/259321
Your Price
$ 516.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.52
EAN
0782475986125
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Corrosion Resistant
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-DL-45M-CR
Manufacturer Internal Number
126698
Weight / LBS
2.646
Long Description
Insert Bearing; 45MM Bore; 50.8MM Length Thru Bore; Wide Inner Ring; 22.2MM Outer Race Width; Spherical; 85.8MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.378 Inch | 85.8 Millimeter
Outer Race Width
0.874 Inch | 22.2 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

