https://www.bdiexpress.com/medias/INDDODINSERT-BAL-DL-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyOTN8aW1hZ2UvanBlZ3xhRGs1TDJoaFpDOHhNRFF5TWpRM09ESTNORFU1TUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBSTVgwTkRYMU5RWHpNd01IZ3pNREF1YW5CbnwxZDU5MTE0YWY5N2QzNDMzZDhiYTlmZGMwNWE5NWVmYzIxODUxMTQxNTk5ZTcwMDI2OTM0YTRiODY4OTI2MGI2
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-DL-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyOTN8aW1hZ2UvanBlZ3xhRGs1TDJoaFpDOHhNRFF5TWpRM09ESTNORFU1TUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBSTVgwTkRYMU5RWHpNd01IZ3pNREF1YW5CbnwxZDU5MTE0YWY5N2QzNDMzZDhiYTlmZGMwNWE5NWVmYzIxODUxMTQxNTk5ZTcwMDI2OTM0YTRiODY4OTI2MGI2
DODGE
DODGE
INS-DLH-115-E
DODGE DODGE
Description
INS-DLH-115-E INSERT BALL BRG
Insert Bearing; 1-15/16" Bore; 2-3/32" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 4" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
126487
BDI #
259209
Details
468.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-DLH-115-E/p/259209
Your Price
$ 468.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.61
EAN
0782475888566
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw | Expansion
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-DLH-115-E
Manufacturer Internal Number
126487
Weight / LBS
4.5
Long Description
Insert Bearing; 1-15/16" Bore; 2-3/32" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 4" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.866 Inch | 22 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.094 Inch | 53.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

