https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-SP-CR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTN8aW1hZ2UvanBlZ3xhR0UwTDJnNE5DOHhNRFkwT1RNek5USXpORFU1TUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxTlFYME5TWHpNd01IZ3pNREF1YW5CbnxhNjliZTUxOGQ3MzhhMDFmNzRkMWNkYzZiZTQzNzhjY2MzODFiZDg2NzllMGNmZDQ5MDg2Mjc4YTNhODM5Njll
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-SP-CR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTN8aW1hZ2UvanBlZ3xhR0UwTDJnNE5DOHhNRFkwT1RNek5USXpORFU1TUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxTlFYME5TWHpNd01IZ3pNREF1YW5CbnxhNjliZTUxOGQ3MzhhMDFmNzRkMWNkYzZiZTQzNzhjY2MzODFiZDg2NzllMGNmZDQ5MDg2Mjc4YTNhODM5Njll
DODGE
DODGE
INS-GT-06-CR
DODGE DODGE
Description
INS-GT-06-CR INSERT BALL BRG ; NORMAL DUTY FOR E-Z KLEEN BEARING
Insert Bearing; Wide Inner Ring; 0.69" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
129581
BDI #
260601
Details
165.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-GT-06-CR/p/260601
Your Price
$ 165.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.23
EAN
0782475987436
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Without Adapter Sleeve and Locknut | Corrosion Resistant Insert
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.51
Long Description
Insert Bearing; Wide Inner Ring; 0.69" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0 Inch | 0 Millimeter
Outer Race Width
0.69 Inch | 17.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

