https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-SP-CR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTN8aW1hZ2UvanBlZ3xhR0UwTDJnNE5DOHhNRFkwT1RNek5USXpORFU1TUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxTlFYME5TWHpNd01IZ3pNREF1YW5CbnxhNjliZTUxOGQ3MzhhMDFmNzRkMWNkYzZiZTQzNzhjY2MzODFiZDg2NzllMGNmZDQ5MDg2Mjc4YTNhODM5Njll
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-SP-CR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTN8aW1hZ2UvanBlZ3xhR0UwTDJnNE5DOHhNRFkwT1RNek5USXpORFU1TUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxTlFYME5TWHpNd01IZ3pNREF1YW5CbnxhNjliZTUxOGQ3MzhhMDFmNzRkMWNkYzZiZTQzNzhjY2MzODFiZDg2NzllMGNmZDQ5MDg2Mjc4YTNhODM5Njll
DODGE
DODGE
INS-GT-11-CR-DRT
DODGE DODGE
Description
INS-GT-11-CR-DRT ; GEAR PRODUCTS
Insert Bearing; Wide Inner Ring; 0.87" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
129847
BDI #
260831
Details
3.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-GT-11-CR-DRT/p/260831
Your Price
$ 3.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.45
EAN
0782475490905
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Without Adapter Sleeve and Locknut | Corrosion Resistant Insert
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Long Description
Insert Bearing; Wide Inner Ring; 0.87" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.87 Inch | 22.1 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


