https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjF8aW1hZ2UvanBlZ3xhREpoTDJnNU9TOHhNRFkwT1RNek1ERXlNamM0TWk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxTlFYek13TUhnek1EQXVhbkJufDVkNzBkNDgxMzQ3MDg1ODg4NGYxOThjMDE4MGUxYjY0YjQ1ZTQ3MGY0NzIwZmQxOGRkNjkxYzYzZjQ5ZDYwZmU
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjF8aW1hZ2UvanBlZ3xhREpoTDJnNU9TOHhNRFkwT1RNek1ERXlNamM0TWk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxTlFYek13TUhnek1EQXVhbkJufDVkNzBkNDgxMzQ3MDg1ODg4NGYxOThjMDE4MGUxYjY0YjQ1ZTQ3MGY0NzIwZmQxOGRkNjkxYzYzZjQ5ZDYwZmU
DODGE
DODGE
INS-GT-15-LL
DODGE DODGE
Description
INS-GT-15-LL INSERT BALL BRG
Insert Bearing; Wide Inner Ring; 1.14" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Low Torque Labyrinth Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
079316
BDI #
19376894
Details
511.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-GT-15-LL/p/19376894
Your Price
$ 511.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.33
EAN
0782476752231
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Low Torque Labyrinth
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Without Adapter Sleeve and Locknut
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
79316
Weight / LBS
5.15
Long Description
Insert Bearing; Wide Inner Ring; 1.14" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Low Torque Labyrinth Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0 Inch | 0 Millimeter
Outer Race Width
1.14 Inch | 28.956 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

