Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-GTM-65M https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-PPA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDd8aW1hZ2UvanBlZ3xhR0kxTDJnNE1DOHhNRFkwT1RNek1EZzNOalEwTmk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxQlFRVjlUVUY4ek1EQjRNekF3TG1wd1p3fDg2ZTBhOTIxNTA2NmI1ZDQ2MGE3ZjBlYWZkZjUxMDgxM2NmZmEwNDM1ZTVjZTk2YWRjZGRmMmI5YTJmN2UwYzU
19377047 Insert Bearings Spherical OD 

DODGE DODGE

INS-GTM-65M

Description

INS-GTM-65M INSERT BALL BEARING

Insert Bearing; 65MM Bore; 60.7MM Length Thru Bore; Wide Inner Ring; 27.9MM Outer Race Width; Spherical; 125MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

129896

BDI #
19377047

Details

441.24 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 441.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.12
EAN
0782475989096
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Thin Wall Adapter Locking
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
129896
Weight / LBS
4.69
Long Description
Insert Bearing; 65MM Bore; 60.7MM Length Thru Bore; Wide Inner Ring; 27.9MM Outer Race Width; Spherical; 125MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
4.921 Inch | 125 Millimeter
Length Thru Bore
2.39 Inch | 60.7 Millimeter
Outer Race Width
1.098 Inch | 27.9 Millimeter
Bore
2.559 Inch | 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh