https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-AS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNXxpbWFnZS9qcGVnfGFESmpMMmhpTWk4eE1EYzJPREUyT0RFeU5EUTBOaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMGxRWDBGVFgxTlFYek13TUhnek1EQXVhbkJufDZjZjBjNzliNDM3OTAyMTAzZGNlMTRiZTQxNTYwNzcwZmFiMDdkNWFmYjJiNTRhZTQyMzBlZTcyNDdlNTdlYzg
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-AS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNXxpbWFnZS9qcGVnfGFESmpMMmhpTWk4eE1EYzJPREUyT0RFeU5EUTBOaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMGxRWDBGVFgxTlFYek13TUhnek1EQXVhbkJufDZjZjBjNzliNDM3OTAyMTAzZGNlMTRiZTQxNTYwNzcwZmFiMDdkNWFmYjJiNTRhZTQyMzBlZTcyNDdlNTdlYzg
DODGE
DODGE
INS-IP-507L
DODGE DODGE
Description
INS-IP-507L INSERT BEARING
Insert Bearing; 5-7/16" Bore; 6-11/64" Length Thru Bore; Narrow Inner Ring; 2-3/4" Outer Race Width; Spherical; 9.843" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
037933
BDI #
243185
Details
6373.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-IP-507L/p/243185
Your Price
$ 6,373.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
30.44
EAN
0782475224128
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Labyrinth
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-IP-507L
Manufacturer Internal Number
37933
Weight / LBS
67.2
Long Description
Insert Bearing; 5-7/16" Bore; 6-11/64" Length Thru Bore; Narrow Inner Ring; 2-3/4" Outer Race Width; Spherical; 9.843" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Length Thru Bore
6.172 Inch | 156.769 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Outer Race Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
9.843 Inch | 250.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

