https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-AS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNXxpbWFnZS9qcGVnfGFESmpMMmhpTWk4eE1EYzJPREUyT0RFeU5EUTBOaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMGxRWDBGVFgxTlFYek13TUhnek1EQXVhbkJufDZjZjBjNzliNDM3OTAyMTAzZGNlMTRiZTQxNTYwNzcwZmFiMDdkNWFmYjJiNTRhZTQyMzBlZTcyNDdlNTdlYzg
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-AS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNXxpbWFnZS9qcGVnfGFESmpMMmhpTWk4eE1EYzJPREUyT0RFeU5EUTBOaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMGxRWDBGVFgxTlFYek13TUhnek1EQXVhbkJufDZjZjBjNzliNDM3OTAyMTAzZGNlMTRiZTQxNTYwNzcwZmFiMDdkNWFmYjJiNTRhZTQyMzBlZTcyNDdlNTdlYzg
DODGE
DODGE
INS-IP-615R
DODGE DODGE
Description
INS-IP-615R INSERT BEARING
Insert Bearing; 6-15/16" Bore; 7-25/64" Length Thru Bore; Narrow Inner Ring; 3-15/32" Outer Race Width; Spherical; 12.598" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
037931
BDI #
243183
Details
10238.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-IP-615R/p/243183
Your Price
$ 10,238.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
45.94
EAN
0782475224432
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-IP-615R
Manufacturer Internal Number
37931
Weight / LBS
101.41
Long Description
Insert Bearing; 6-15/16" Bore; 7-25/64" Length Thru Bore; Narrow Inner Ring; 3-15/32" Outer Race Width; Spherical; 12.598" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Outer Race Width
3.469 Inch | 88.113 Millimeter
Outside Diameter
12.598 Inch | 319.989 Millimeter
Length Thru Bore
7.391 Inch | 187.731 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

