Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-IP-700R https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-AS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNXxpbWFnZS9qcGVnfGFESmpMMmhpTWk4eE1EYzJPREUyT0RFeU5EUTBOaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMGxRWDBGVFgxTlFYek13TUhnek1EQXVhbkJufDZjZjBjNzliNDM3OTAyMTAzZGNlMTRiZTQxNTYwNzcwZmFiMDdkNWFmYjJiNTRhZTQyMzBlZTcyNDdlNTdlYzg
243184 Insert Bearings Spherical OD 

DODGE DODGE

INS-IP-700R

Description

INS-IP-700R INSERT BEARING

Insert Bearing; 7" Bore; 7-25/64" Length Thru Bore; Narrow Inner Ring; 3-15/32" Outer Race Width; Spherical; 12.598" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element

Part #

037932

BDI #
243184

Details

10751.51 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,751.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
45.94
EAN
0782475224401
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-IP-700R
Manufacturer Internal Number
37932
Weight / LBS
101.412
Long Description
Insert Bearing; 7" Bore; 7-25/64" Length Thru Bore; Narrow Inner Ring; 3-15/32" Outer Race Width; Spherical; 12.598" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Bore
7 Inch | 177.8 Millimeter
Length Thru Bore
7.391 Inch | 187.731 Millimeter
Outer Race Width
3.469 Inch | 88.113 Millimeter
Outside Diameter
12.598 Inch | 319.989 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh