

DODGE
DODGE
INS-LT10-20M
DODGE DODGE
Description
INS-LT10-20M INSERT SLEEVE BRG (SMARTCATALOG)
Insert Bearing; 20MM Bore; 25.4MM Length Thru Bore; Wide Inner Ring; 15.9MM Outer Race Width; Spherical; 46.85MM Outside Diameter; Relubricatable; Not Applicable Seal; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
034455
BDI #
27306935
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-LT10-20M/p/27306935
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475846269
Weight / US pound
0.14
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Solidlube
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.14
Long Description
Insert Bearing; 20MM Bore; 25.4MM Length Thru Bore; Wide Inner Ring; 15.9MM Outer Race Width; Spherical; 46.85MM Outside Diameter; Relubricatable; Not Applicable Seal; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Outer Race Width
0.626 Inch | 15.9 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.844 Inch | 46.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh