https://www.bdiexpress.com/medias/INDDODINSERT-SLB-LT10-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5MXxpbWFnZS9qcGVnfGFESmlMMmd5WWk4eE1EYzJPREU1TkRjNU56VTVPQzlKVGtSRVQwUkpUbE5GVWxSZlUweENYMHhVTVRCZlUwMWZVMUJmTXpBd2VETXdNQzVxY0djfGYyOTk3Y2E0MTM3ODgxM2QxNzg3YTljMzZkODM4ODAzYjljNGJmNTc3M2IyMjU1ZTVlYjBhOGRlNjQzNTg3MDg
https://www.bdiexpress.com/medias/INDDODINSERT-SLB-LT10-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5MXxpbWFnZS9qcGVnfGFESmlMMmd5WWk4eE1EYzJPREU1TkRjNU56VTVPQzlKVGtSRVQwUkpUbE5GVWxSZlUweENYMHhVTVRCZlUwMWZVMUJmTXpBd2VETXdNQzVxY0djfGYyOTk3Y2E0MTM3ODgxM2QxNzg3YTljMzZkODM4ODAzYjljNGJmNTc3M2IyMjU1ZTVlYjBhOGRlNjQzNTg3MDg
DODGE
DODGE
INS-LT7-102
DODGE DODGE
Description
INS-LT7-102 PLAIN SLEEVE INSERT BRG
Insert Bearing; 1-1/8" Bore; 1-3/16" Length Thru Bore; Wide Inner Ring; 11/16" Outer Race Width; Spherical; 2.435" Outside Diameter; Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
033589
BDI #
242305
Details
428.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-LT7-102/p/242305
Your Price
$ 428.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.31
EAN
0782475246366
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.7
Long Description
Insert Bearing; 1-1/8" Bore; 1-3/16" Length Thru Bore; Wide Inner Ring; 11/16" Outer Race Width; Spherical; 2.435" Outside Diameter; Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Outside Diameter
2.435 Inch | 61.849 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter
Outer Race Width
0.688 Inch | 17.475 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

