https://www.bdiexpress.com/medias/INDDODINSERT-SLB-PS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MTZ8aW1hZ2UvanBlZ3xhR1ZpTDJoaFpTOHhNRFkwT1RNek16UTJOVEV4T0M5SlRrUkVUMFJKVGxORlVsUmZVMHhDWDFCVFgxTlFYek13TUhnek1EQXVhbkJufDZhODgyYmQyNTFiYzZiN2E4NzI0MThiOTZhM2JjMzBkYjI1NjcyZGI4NGFlY2JhMTYzMmFhZDYxNGExN2NiZDA
https://www.bdiexpress.com/medias/INDDODINSERT-SLB-PS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MTZ8aW1hZ2UvanBlZ3xhR1ZpTDJoaFpTOHhNRFkwT1RNek16UTJOVEV4T0M5SlRrUkVUMFJKVGxORlVsUmZVMHhDWDFCVFgxTlFYek13TUhnek1EQXVhbkJufDZhODgyYmQyNTFiYzZiN2E4NzI0MThiOTZhM2JjMzBkYjI1NjcyZGI4NGFlY2JhMTYzMmFhZDYxNGExN2NiZDA
DODGE
DODGE
INS-PS-50M
DODGE DODGE
Description
INS-PS-50M INSERT BEARING
Insert Bearing; 50MM Bore; 41.3MM Length Thru Bore; Wide Inner Ring; 23.8MM Outer Race Width; Spherical; 89.853MM Outside Diameter; Relubricatable; Not Applicable Seal; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
032887
BDI #
23677639
Details
236.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-PS-50M/p/23677639
Your Price
$ 236.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.23
EAN
0782475433469
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Polymer Sleeve Insert
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
32887
Weight / LBS
0.5
Long Description
Insert Bearing; 50MM Bore; 41.3MM Length Thru Bore; Wide Inner Ring; 23.8MM Outer Race Width; Spherical; 89.853MM Outside Diameter; Relubricatable; Not Applicable Seal; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Length Thru Bore
1.626 Inch | 41.3 Millimeter
Outer Race Width
0.937 Inch | 23.8 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.538 Inch | 89.853 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

