Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-S2-407L https://www.bdiexpress.com/medias/INDDODINSERT-RLR-S2-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3MXxpbWFnZS9qcGVnfGFHTTVMMmhqWWk4eE1EYzJPRFEzTnpNeU16STVOQzlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMU15WDBOZlUxQmZNekF3ZURNd01DNXFjR2N8Y2EwYmE5YWZkZmE2ZjI0NGY1Y2QxNDg1YmI2MTRjYmIzYzcwYTA0NjIyNmYzNTgxYzZmMmNhZmNmNDM2MGI2OQ
247029 Insert Bearings Spherical OD 

DODGE DODGE

INS-S2-407L

Description

INS-S2-407L INSERT ROLLER BEARING

Insert Bearing; 4-7/16" Bore; 6-17/32" Length Thru Bore; Wide Inner Ring; 2-5/32" Outer Race Width; Spherical; 7.874" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element

Part #

070030

BDI #
247029

Details

3085.91 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,085.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
8.43
EAN
0782475315932
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Labyrinth
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-S2-407L
Manufacturer Internal Number
70030
Weight / LBS
18.6
Long Description
Insert Bearing; 4-7/16" Bore; 6-17/32" Length Thru Bore; Wide Inner Ring; 2-5/32" Outer Race Width; Spherical; 7.874" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Outer Race Width
2.156 Inch | 54.762 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Length Thru Bore
6.531 Inch | 165.887 Millimeter
Bore
4.438 Inch | 112.725 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh