https://www.bdiexpress.com/medias/INDDODINSERT-BAL-SXRHE-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxNHxpbWFnZS9qcGVnfGFESmhMMmcxWlM4eE1EYzJPREEwTVRFNE1USXhOQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMU5ZVWtoRlgwVkRYMU5RWHpNd01IZ3pNREF1YW5CbnwwYWJjNzZkMGRiOWQyMTE0YzAxNjFiY2JhYWI0MDBlNTRhMzNkYTNmYzM2MDQ0YmMyNTliMDdiMGFlNTVlMWUx
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-SXRHE-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxNHxpbWFnZS9qcGVnfGFESmhMMmcxWlM4eE1EYzJPREEwTVRFNE1USXhOQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMU5ZVWtoRlgwVkRYMU5RWHpNd01IZ3pNREF1YW5CbnwwYWJjNzZkMGRiOWQyMTE0YzAxNjFiY2JhYWI0MDBlNTRhMzNkYTNmYzM2MDQ0YmMyNTliMDdiMGFlNTVlMWUx
DODGE
DODGE
INS-SXRH-103E
DODGE DODGE
Description
INS-SXRH-103E INSERT BALL BRG
Insert Bearing; 1-3/16" Bore; 1-29/32" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 2-7/8" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
126475
BDI #
259197
Details
200.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SXRH-103E/p/259197
Your Price
$ 200.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.63
EAN
0782475889174
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Expansion | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SXRH-103-E
Manufacturer Internal Number
126475
Weight / LBS
1.43
Long Description
Insert Bearing; 1-3/16" Bore; 1-29/32" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 2-7/8" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

